{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Version | Goods by the metre | |
Length | 10,000 mm | |
Width | 1,200 mm | |
Thickness | 3 mm | |
Material | Rubber | |
Surface | smooth | |
Colour | black | |
Type of product | smooth rubber mat |
Article number | 963712 | |
Manufacturer number | 963712 |