This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Retrofit cross beam Length 930 mm 58 mm

Article no.: 966600 58

Product details

Technical Data

Length 930 mm
Cross-beam depth 58 mm
Application range Ladders
Type of product Cross beam / cross rail

Identification numbers & Classifications

Article number 966600 58
Manufacturer number 30360

Description

Version:

We offer a retro-fit cross-beam for your existing Günzburger ladders and platforms so that the ladders satisfy the safety requirements. This does not include satisfying the new DIN EN 131-1 and 131-2.

Suitable for:

Ladders with Günzburger item No. 10012, 10014.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart