This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Pair of magnetic vice jaws Aluminium / fibre cover, smooth 125 mm

Article no.: 967735 125

Product details

Technical Data

Jaw width 125 mm
Type of fastening Permanent magnet
Type of clamping face smooth
Material Aluminium / fibre cover
Type of product Vice jaws

Identification numbers & Classifications

Article number 967735 125
Manufacturer number 967735 125

Description

Version:

With integrated permanent magnets, suitable for all vices of corresponding jaw width. Unique clamping force due to large magnet area.
Of extruded aluminium, clamping faces with smooth fibre cover.

Suitable for:

All vice models.

Note:

New version with 50 % more gripping power.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Jaw width (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart