Floor marking tape 0.7 mm thick, Type: Y/B

Article no.: 964953 Y/B
Price per 1 Piece (10.30 US $ / 1 Metre)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
9 pieces in stock 9 pieces available in 3-4 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Backing material PVC film
Adhesive Acrylate
Colour yellow-black
Length 30 m
Width 50 mm
Thickness 0.7 mm
Type of product Floor marking tape

Identification & Classification

Article number 964953 Y/B
EAN / GTIN 4005546982502
Manufacturer number 1726-130
Manufacturer/responsible person DURABLE Hunke und Jochheim GmbH & Co. KG, Westfalenstraße 77-79, 58636 ISERLOHN, Germany, www.durable.de

Description

Version:

Self-adhesive two-tone floor marking tape for indoor use.
For robust and long-lasting marking of gangways and carriageways in stores and in operating areas. Slip prevention R9 to ASR 1.5/1.2 floors. Thickness 0.7 mm. Suitable for areas where there is fork-lift truck traffic (without any turning, steering or braking movement).

Standard:

DIN EN ISO 7010, ASR 1.3, ASR 1.5/1,2, DIN 51130.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart