Nitrile rubber floor mat, sealed surface, with safety edges black / orange

Article no.: 964621
from 
plus VAT at the current rate Prices plus delivery costs
on request
Available in 3-4 weeks
0 pieces in stock
  • Standing in comfort: Anti-fatiguing; Anti-slip; Insulation (temperature)
  • Shock protection: Floor
  • Material characteristics: oil-resistant

Description

Version:

Industrial nitrile rubber floor mat with easily visible orange-coloured safety edges on three sides.
  • Additional bars on the underside provide generous “storage space” for dirt and liquids - the surface remains clean, dry and non-slip.
  • Long life robust nitrile rubber with high wear resistance.
  • Highly non-slip surface and secure positioning on the floor, even when wet. Mat thickness: 22 mm, weight: approx. 13 kg/m2.
  • Resistant to industrial oils and most chemicals.
  • Non-slip characteristics tested to DIN 51130 and BGR 181.

Nitrile rubber floor mat with sealed surface.

Note:

Special sizes available on request on a module of 30.5×30.5 cm plus 5 cm edge strip all round.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Share this product

or copy this link

Add to shopping list

Direct purchase

Are you a new customer?

To shopping cart