{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Series | Matador Multiplus | |
| Jaw width | 100 mm | |
| Jaw capacity | 125 mm | |
| Clamping depth | 65 mm | |
| Opening direction | opens to the front | |
| Material | Drop forged steel | |
| Type of product | Machinist's vice |
| Article number | 967180 100 | |
| Manufacturer number | 10803 + 10213 |