This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Modular cabinet with Plain sheet metal swing doors 1000

Article no.: 956360 1000
  • Cabinet housing internal load capacity: 1,000
  • Door opening angle: 225
  • Height adjustment interval: 20
  • Cylinder lock: modular barrel
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Product details

Technical Data

Material thickness 0.9 mm
Cabinet housing internal load capacity 1,000 kg
Door opening angle 225 degrees
Height adjustment interval 20 mm
Cylinder lock modular barrel
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Height 1,000 mm
Width 1,000 mm
Depth 550 mm
Usable height 840 mm
Type of cabinet Base cabinet
Cabinet fronts Plain sheet metal swing door
Weight 41 kg
Type of product Cabinet with shelves

Identification numbers & Classifications

Article number 956360 1000

Description

Version:

  • Mountings for drawers, shelves etc. at 20 mm intervals. Base and top cabinets have appropriate holes for bolting together, retrofitting with wheels and pull handle (up to 1200 mm height) or wall mounting.
  • Doors with safety edges, reinforced and torsion resistant, available as swing door or sliding door, as plain sheet metal version or with viewing window made of polycarbonate. Without doors the cabinet can also be used as an open rack.
  • Cylinder locks integral in the slide handle; with 2 keys each. On request, locking systems can be supplied with a security certificate at an additional charge.

Colour:

Standard paint finish body light grey RAL 7035, doors and drawers signal blue  RAL 5005 powder−coated.

Note:

  • For storage shelves and accessories to modular cabinets see No. 957000957100.
  • For fitting drawers into the top of base cabinets or into the bottom of top-mounted cabinets.
  • Cabinets that are fitted with drawers or to which drawers are fitted later must be anchored to the floor or wall to protect against tipping and should not be converted for mobile use.
  • When equipping to your own requirements, check that the sum of the heights to be fitted does not exceed the usable height of the cabinet.
Supplied without drawers or storage shelves.

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart