This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Large-capacity cabinet with viewing window sliding doors 1500

Article no.: 957365 1500
  • Cabinet housing internal load capacity: 1,000
  • Height adjustment interval: 20
  • Cylinder lock: modular barrel
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Product details

Technical Data

Material thickness 0.9 mm
Cabinet housing internal load capacity 1,000 kg
Height adjustment interval 20 mm
Cylinder lock modular barrel
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Height 2,000 mm
Width 1,500 mm
Depth 725 mm
Depth in units 36 U
Usable height 1,860 mm
Cabinet fronts Viewing window sliding door
Type of product Large-capacity cabinet

Identification numbers & Classifications

Article number 957365 1500

Description

Version:

Mountings for storage shelves at 20 mm intervals. All doors with safety edges and reinforced on the inside. Sliding doors run silently on ball-bearing mounted runners. All models with doors are lockable by slide handle with a cylinder lock.

Colour:

Standard paint finish body light grey RAL 7035, doors signal blue RAL 5005 powder-coated.

Note:

Supplied without drawers or storage shelves.

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart