{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material thickness | 0.9 mm | |
Vertical pull-out frame load capacity | 80 kg | |
Cabinet housing internal load capacity | 1,000 kg | |
Drawer runner extension | Anti-tilt lock | |
Door opening angle | 225 degrees | |
Hoffmann perforated panel grid interval | 9×9 mm | |
Cylinder lock | modular barrel | |
Colour selection | RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003 | |
Height | 2,000 mm | |
Width | 750 mm | |
Depth | 725 mm | |
Vertical pull-out frame usable height | 1,650 mm | |
Vertical pull-out frame usable depth | 635 mm | |
Number of perforated panels | 3 | |
Type of cabinet | Base cabinet | |
Cabinet fronts | Plain sheet metal swing door | |
Vertical pull-out frame version | cantilevered | |
Weight | 177 kg | |
Type of product | Upright cabinet |
Article number | 957356 750/L |