{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Drawer/pull-out shelf load capacity | 60 kg | |
Drawer runner extension (partial/full extension) | 100 % | |
Colour selection | RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003 | |
Drawer usable width × usable depth in G | 34×36 U | |
Width in units | 34 E | |
Depth in units | 36 E | |
Usable height | 66 mm | |
Usable width | 578 mm | |
Usable depth | 620 mm | |
Front height | 80 mm | |
Shell height | 62 mm | |
suitable for large-capacity cabinet size | 717, 1434 | |
Type of product | Drawer |
Article number | 957500 80 |