{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material thickness | 1.2 mm | |
Cylinder lock | modular barrel | |
Colour selection | RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003 | |
Usable height | 600 mm | |
suitable for housing width | 27 U | |
Application range | Tool cabinet | |
Door stop | hinged on the right | |
Type of product | Door |
Article number | 942933 600 | |
EAN / GTIN | 4045197676207 |