This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Computer workstation DE

Article no.: 951600 DE
  • Door opening angle: 225
  • Hoffmann perforated panel grid interval: 9×9
  • Cylinder lock: modular barrel
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
  • IP Index of Protection: IP 41

Product details

Technical Data

Material thickness 0.9 mm
Door opening angle 225 degrees
Hoffmann perforated panel grid interval 9×9 mm
Cylinder lock modular barrel
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
IP Index of Protection IP 41
Height 1,020 mm
Width 750 mm
Depth 550 mm
Support cabinet internal height 640 mm
Support cabinet internal width 670 mm
Weight 58 kg
Type of product Computer workstation

Identification numbers & Classifications

Article number 951600 DE

Description

Version:

The keyboard drawer snaps into place in full travel position, can be locked. With wooden palm rest and cable strain relief. Computer housing with fan, adjustable galvanised storage shelf and fixed storage shelf of beech marine ply.

Function:

IP41: Protected against water falling vertically and protected against penetration by foreign bodies with ⌀ > 1 mm, however tools and wires should be kept away.

Supplied with:

The integral electrical installation includes a 6-way multiple socket outlet (250 V/16 A with ON/OFF switch), connection cable 1.2 m.

Colour:

Body light grey RAL 7035, doors and drawer signal blue RAL 5005 powder-coated.

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Type Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart