This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Under-desk modesty screen Wood, suitable for table width: 1600mm

Article no.: 974110 1600

Select article variation and quantity

suitable for table width (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height 490 mm
Width 1,400 mm
Depth 16 mm
suitable for table width 1,600 mm
Type of product Under-desk modesty screen

Identification numbers & Classifications

Article number 974110 1600
Manufacturer number 974110 1600

Description

Version:

Of wood, with metal grey melamine coating.
Offers optimum modesty protection.
Attachment to the underside of plate.

Suitable for:

Office desks No. 974022, 974023, 974040, 974041.

Supplied with:

Fastening material.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart