{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material thickness | 0.9 mm | |
Cabinet housing internal load capacity | 1,000 kg | |
Height adjustment interval | 20 mm | |
Cylinder lock | modular barrel | |
Colour selection | RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003 | |
Safety certificate | GS TÜV Süd | |
Height | 2,000 mm | |
Width | 1,000 mm | |
Depth | 550 mm | |
Usable height | 1,730 mm | |
Number of UNIT carrier rails | 6 | |
Cabinet fronts | Roller shutter | |
Electronic locking system can be retrofitted | yes | |
double rear panel | yes | |
Weight | 95 kg | |
Type of product | CNC cabinet |
Article number | 971220 6 | |
EAN / GTIN | 4045197495136 |