This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Tool24 PickOne – Master Unit DE 640

Article no.: 979200 640
  • Cabinet housing internal load capacity: 1,000
  • Hoffmann perforated panel grid interval: 9×9
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Product details

Technical Data

Cabinet housing internal load capacity 1,000 kg
Hoffmann perforated panel grid interval 9×9 mm
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Series Tool24 PickOne
Height 2,000 mm
Width 1,080 mm
Depth 875 mm
Number of compartments A 640
Weight 275 kg
Type of product Tool issuing system

Identification numbers & Classifications

Article number 979200 640

Description

Version:

Goods issuing system with innovative drum system to ensure secure individual withdrawal of every item. Very quick goods removal due to low access times, self-opening compartment and visual signal at the correct withdrawal compartment. The drum of the Tool24 PickOne is available with up to 4 different compartment sizes as standard configuration and with a load capacity of more than 1000 kg, specially designed for industrial use. Flexible attachment of a touch screen thanks to double-sided perforated panel.
The master system can be extended with additional slave systems and combined with all the Tool24 hardware variants.
Maximum number of storage spaces, ideal for the output of small-volume products such as indexable inserts.

Supplied with:

Touch screen 22 inches, barcode scanner, PC including Basic software package.

Colour:

Fronts light grey RAL 7035, body signal blue RAL 5005 powder-coated.

Note:

The drum of the Tool24 PickOne is individually and uniquely configurable for each customer with 4 different storage sizes depending on the portfolio of items to be issued. Talk to your technical adviser.
The weights do not include a PC and monitor.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart