Document holder, magnetic A4 Set of 10, DIN A4, Type: BLACK

Article no.: 974615 BLACK
Set price 10 Piece (7.76 US $ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
36 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height 316 mm
Width 230 mm
Thickness 0.32 mm
Colour black
maximum paper size DIN A4
Type of product Transparent casing

Identification numbers & Classifications

Article number 974615 BLACK
EAN / GTIN 4016946713160
Manufacturer number ITH4M/10 10

Description

Version:

Hard-wearing document holders of plasticiser-free hard matt film with coloured edge. Suitable for documents.
All-round magnetic strips permit quick exchange of documents.

Application:

Can be used in portrait and landscape format. Ideal for mounting emergency plans or warning signs, machine instructions, operating instructions, etc.

Note:

The 10-piece sets of the individual colours can be found at www.hoffmann-group.com

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart