This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

CNC machine auxiliary cabinet with sliding doors and drawers, Usable height mm / model: 900/A

Article no.: 970750 900/A

Select article variation and quantity

Usable height mm / model Unit price incl. VAT
  • Drawer runner extension (partial/full extension): 100
  • Height adjustment interval: 25
  • Cylinder lock: modular barrel
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
  • Safety certificate: GS TÜV Rheinland

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1.2 mm
Drawer runner extension (partial/full extension) 100 %
Height adjustment interval 25 mm
Cylinder lock modular barrel
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Safety certificate GS TÜV Rheinland
Width×depth in units 2×36 U × 36 U depth
Height 1,120 mm
Width 1,430 mm
Depth 780 mm
Width in units 36 E
Depth in units 36 E
Usable height 900 mm
Height of anti-roll lip 25 mm
Drawer usable width 612 mm
Drawer usable depth 612 mm
Number of drawers 6
Cabinet fronts Plain sheet metal sliding door
Electronic locking system can be retrofitted yes
Anti-roll lip version 3-sided
Type of base Fork-lift truck base; Pallet truck base
Weight 205 kg
Type of product CNC machine auxiliary cabinet

Identification numbers & Classifications

Article number 970750 900/A
Manufacturer number 970750 900/A

Description

Version:

With centre partition and ball-bearing mounted sliding doors, lockable by slide handle with cylinder lock, anti-roll lip on 3-sides and ribbed rubber mat. Fork lift / pallet truck base 100 mm high. No anti-tilt lock for drawers and pull-out shelves.

Colour:

Body light grey RAL 7035, doors mouse grey RAL 7005 powder-coated.

Note:

For storage of tools, a drawer inlay No. 970700 is required.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart