{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material thickness | 1.2 mm | |
Drawer runner extension (partial/full extension) | 100 % | |
Height adjustment interval | 25 mm | |
Cylinder lock | modular barrel | |
Colour selection | RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003 | |
Safety certificate | GS TÜV Rheinland | |
Width×depth in units | 2×36 U × 36 U depth | |
Height | 1,120 mm | |
Width | 1,430 mm | |
Depth | 780 mm | |
Width in units | 36 E | |
Depth in units | 36 E | |
Usable height | 900 mm | |
Height of anti-roll lip | 25 mm | |
Drawer usable width | 612 mm | |
Drawer usable depth | 612 mm | |
Number of drawers | 6 | |
Cabinet fronts | Plain sheet metal sliding door | |
Electronic locking system can be retrofitted | yes | |
Anti-roll lip version | 3-sided | |
Type of base | Fork-lift truck base; Pallet truck base | |
Weight | 205 kg | |
Type of product | CNC machine auxiliary cabinet |
Article number | 970750 900/A | |
Manufacturer number | 970750 900/A |