This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

CNC cabinet complete with tool sockets with viewing window swing doors

Article no.: 971350
  • Cabinet housing internal load capacity: 1,000
  • Door opening angle: 225
  • Height adjustment interval: 20
  • Cylinder lock: modular barrel
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Description

Version:

With mounting rails and shelves. The mounting rails can be adjusted to different heights at 20 mm intervals. Maximum load capacity per mounting rail pair 200 kg, per shelf 150 kg.

Optional extras:

For suitable storage shelves, drawers and accessories see No. 957000−957080.

Colour:

Body and mounting rails light grey RAL 7035, doors mouse grey RAL 7005 powder-coated.

Note:

  • The dimensions of the storage cabinets are compatible with the system cabinets 956000956785 and can be combined with them as required.
  • VDI 20 mounts also suitable for TRUMPF stamping punches.
  • Cabinets that are fitted with ball-bearing drawer runners, or that are subsequently fitted with them, must be anchored at the base to prevent inadvertent tipping over.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart