This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Profile jacket Multi-function black / grey

Article no.: 091451
Size guide
  • Fabric composition: 35% cotton; 65% polyester
  • Material weight / fabric density: 300
  • Clothing standard: Oeko-Tex Standard 100
  • Washing: 70 °C coloureds

Description

Version:

Clothing of very strong mixed fabrics. Soft, hard-wearing and flexible. Optimum shape stability and excellent wearer comfort.
Profile jacket with concealed identity card pocket and adjustable waist.
  • Breast pockets with zip fasteners and D-ring.
  • Inside pocket with mobile phone pocket.
  • Front pockets with a stitched-on additional tool pocket.
  • Concealed one-way zip fastener of metal and wind-stop strip with hook and loop fastener.
  • Adjustable cuffs with hook and loop fastener.

Note:

Profile jacket in colour combination marine blue / black under No. 091452.
Available in other colours on request.
Size table showing equivalent international sizes can be found in our information section at the end of the catalogue.

Services & product advisors

Size chart outerwear men

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Men's size
Order size Size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm
XS 42-44 36-38 44-46 84-88 72-76 88-92
S 46 40 48 92-96 80-84 96-100
M 48-50 42-44 50-52 96-100 84-88 100-104
L 52 46 54 100-104 88-92 104-108
XL 54-56 48-50 56-58 108-112 97-102 112-116
2XL 58 52 60 112-116 102-107 116-120
3XL 60-62 54-56 62-64 120-124 112-117 124-128
4XL 64 58 66 124-128 117-122 128-132
5XL 66-68 60-62 68-70 132-136 128-134 137-142
6XL 70 64 72 136-140 134-140 142-147

This is how to measure

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Unisex size Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart