This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Safety goggles uvex u-sonic

Article no.: 096533

Product details

Technical Data

Lens identification 2C-1.2 W 1 BKN CE
Lens coating free of condensation; scratch-resistant; resistant to chemicals
UV protection UV400
Lens material Polycarbonate
Manufacturer ID 9308.245
Type of product Full protection safety glasses

Identification numbers & Classifications

Article number 096533

Description

Version:

Small full view goggles with low weight and compact geometry. Highly suitable for combination with other personal protective equipment. Ergonomic design with flexible soft components ensures good fit and a comfortable pressure−free fell when worn. Good climate around the eyes, due to an innovative ventilation system. Panoramic visor inside non-fogging, outside extremely scratch resistant & chemical resistant thanks to uvex supravision excellence.

Standard:

EN 166; EN 170

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart