IMPACT increaser piece, Type: 4

Article no.: 650011 4
plus VAT at the current rate Prices plus delivery costs
on request
In stock
106 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 3121
Drive square [x] 3/8 inch
Drive square [y] 1/2 inch
overall length 32.5 mm
Material Chrome molybdenum steel.
Surface burnished
suitable for machine use yes
Type of product Screwdriver set

Identification numbers & Classifications

Article number 650011 4
EAN / GTIN 4991644340040
Manufacturer number 13344A-P

Description

Version:

Sturdy shape especially for use with electric or compressed air impact wrenches. With cross hole and snap ring groove for securing sockets. Internal square to DIN 3121.
For safety reasons must always be secured using a suitable locking pin and O-ring.
Output drive square with retaining pin.

Material:

Chrome molybdenum steel, surface burnished.

Downloads & documents

Compare with similar products

This article


Recommendations


IMPACT increaser piece, Type: 4

IMPACT increaser piece, Type: 4

on request
In stock
106 pieces in stock
US $ 22.92
plus VAT at the current rate Prices plus delivery costs
on request
In stock
746 pieces in stock
US $ 5.38
plus VAT at the current rate Prices plus delivery costs
suitable for machine use yes yes
overall length 32.5 mm 36 mm
Surface burnished burnished
Material Chrome molybdenum steel. Chrome molybdenum steel.
Drive square [y] 1/2 inch 1/2 inch
Drive square [x] 3/8 inch 3/8 inch
Type of product Screwdriver set Screwdriver set

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart