Li-ion system 18V, Rechargeable battery type, battery voltage: 48111850

Article no.: U07079 48111850
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Rechargeable battery type, battery voltage Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation 48-11-1850
Battery voltage 18 V

Identification numbers & Classifications

Article number U07079 48111850

Description

Version:

Delivers up to 2.5× more run-time, 20% more power and 2× more life than standard 18 volt lithium-ion batteries. The M18™ REDLITHIUM™ XC5.0 Extended Capacity Battery Pack features superior pack construction, electronics, and performance to deliver more work per charge and more work over the life of the pack than any battery on the market. The M18™ REDLITHIUM™ XC5.0 Battery features an advanced design, protecting the pack against harsh jobsite environments. This protection routes water away from the electronics and out of the battery pack, extends run-time and life by minimizing heat, and prevents pack failures from vibration or drops. This unique to Milwaukee® design also allows the battery to operate in extreme cold weather conditions (below 0°F/-18°C). Managed by Milwaukee′s exclusive REDLINK™ Intelligence, the battery features overload protection to prevent you from damaging your cordless power tools in heavy-duty situations, while the discharge protection prevents cell damage. It also provides full system compatibility with 60+ M18™ cordless solutions.
All-weather performance: Delivers fade free power in extreme jobsite conditions.
Fuel gauge onboard: Displays remaining runtime for less downtime on the job.
Best-in-class construction: Offers long-lasting performance and durability.
REDLINK™ Intelligence: Provides optimized performance and overload protection using total system communication between tool, battery and charger.
Versatility: Powers more than 60 Milwaukee® M18™ cordless power tools.

Note:

Warranty: 3 year limited warranty

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart