This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Li-ion battery B12 V

Article no.: 073852 B12

Product details

Technical Data

Manufacturer's designation GBA 12 O-B
Type of rechargeable battery Lithium-ion
Battery capacity 12 Ah
Battery voltage 12 V
Type of product Cordless

Identification numbers & Classifications

Article number 073852 B12

Description

Version:

Compact and powerful Li-ion batteries.
  • No memory effect.
  • No drop-off in power.
  • Low self-discharge rate.
  • Battery recharges quickly.
  • Very powerful even at temperatures below 0 °C.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart