{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Packaging | Carrying case | |
Manufacturer's designation | GST 25 metal | |
Power supply | Mains operated | |
Power consumption | 670 W | |
Rate of strokes | 500 rpm - 2,600 rpm | |
maximum sawn thickness steel | 15 mm | |
maximum sawn thickness wood | 80 mm | |
Orbital stroke | 2-way | |
Weight | 2.7 kg | |
maximum vibration to EN | 3.5 m/s2 | |
Format | D-shape handle | |
Length | 265 mm | |
Height | 206 mm | |
Cable length | 2.3 m | |
Special features | Metal jigsaw | |
suitable jigsaw blades | 588400 − 588551 | |
tool change without tools | yes, SDS system | |
Type of product | Saw |
Article number | 078200 GST25M | |
Manufacturer number | 0601516000 |