Cordless jigsaw M18FBJS-5

Article no.: 078211 M18FBJS-5
plus VAT at the current rate Prices plus delivery costs
on request
In stock
28 pieces in stock
  • Packaging: Carrying case
  • suitable battery - supplier / battery type / voltage: Milwaukee type B 18 V

Product details

Technical Data

Packaging Carrying case
suitable battery - supplier / battery type / voltage Milwaukee type B 18 V
Manufacturer's designation M18FBJS-502X
Number of rechargeable batteries contained 2
Type of rechargeable battery Lithium-ion
Battery capacity 5 Ah
Battery voltage 18 V
Rate of strokes 800 rpm - 3,500 rpm
maximum sawn thickness steel 10 mm
maximum sawn thickness wood 100 mm
Mitre angle adjustment yes
Orbital stroke 5-way
Weight 2.8 kg
maximum vibration to EN 6.3 m/s2
Format Straight handle
Special features general purpose use
tool change without tools yes, FIXTEC system
Power supply Rechargeable battery-powered
Type of product Saw

Identification numbers & Classifications

Article number 078211 M18FBJS-5
EAN / GTIN 4058546227456
Manufacturer number 4933464800

Description

Version:

Sturdy general-purpose jig-saws with metal gearbox casings and overload protection. On/Off switch
can be operated by either hand, thus allowing use in many different positions.
With FIXTEC quick-release clamping system allows blades to be changed in seconds without any tools, and selectable orbital stroke for optimum cutting power and dust extraction combined with reduced saw blade wear.
Cordless jigsaw, brushless POWERSTATE™ motor for high cutting power. Switch for 6 speed settings, with soft start. LED illumination of the working area.

Supplied with:

Supplied with chip break guard.
Supplied with charger, 2 pcs. 18 V / 5 Ah Li-ion rechargeable battery, 1 pc. saw blade, adapter for dust extraction, dust cover, plastic sole plate and HD box.

Note:

Suitable spare batteries and chargers can be found under No. 073808 − 073840.
See No. 588400588551 for jigsaw blades.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart