{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Packaging | Modular case (L-Boxx) | |
suitable battery - supplier / battery type / voltage | Bosch 18 V | |
Manufacturer's designation | GSA 18 V-32 | |
Battery capacity | 5 Ah | |
Battery voltage | 18 V | |
Stroke length | 32 mm | |
Rate of strokes | 0 rpm - 2,500 rpm | |
Weight | 3.5 kg | |
maximum vibration to EN | 10 m/s2 | |
Special features | SDS | |
Type of product | Saw |
Article number | 078217 GSA1832 | |
EAN / GTIN | 3165140895330 | |
Manufacturer number | 06016A8107 |