{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Packaging | Modular case (L-Boxx) | |
suitable battery - supplier / battery type / voltage | Bosch 18 V | |
Manufacturer's designation | GDX 18V-200 C | |
Number of rechargeable batteries contained | 2 | |
Power supply | Rechargeable battery-powered | |
Type of rechargeable battery | Lithium-ion | |
Battery capacity | 4 Ah | |
Battery voltage | 18 V | |
maximum screw ⌀ (8.8 - 12.9) | M14 | |
maximum torque hard | 200 Nm | |
Number of impacts | 0 rpm - 4,000 rpm | |
Tool arbor drive profile | Internal hexagon drive, external square drive | |
Tool arbor size | 1/4 inch; 1/2 inch | |
maximum speed 1st speed | 1,100 rpm | |
maximum speed 2nd speed | 2,300 rpm | |
Weight | 1.2 kg | |
maximum vibration to EN | 9.8 m/s2 | |
typical application | Strong | |
Suitable for material | Steel | |
Type of product | Impact wrench |
Article number | 074052 GDX18200 | |
Manufacturer number | 06019G4206 |