{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Power supply | Mains operated | |
Power consumption | 1,400 W | |
Container volume | 50 l | |
Length | 615 mm | |
Width | 690 mm | |
Height | 990 mm | |
Number of turbines | 1 | |
Air flow volume | 53 l/s | |
Vacuum | 230 mbar | |
Operating noise | 67 dB(A) | |
Weight | 45 kg | |
Type of product | Wet and dry vacuum cleaners |
Article number | 078560 995HZ22FF |