{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Packaging | Modular case (HD=Heavy Duty) | |
suitable battery - supplier / battery type / voltage | Milwaukee type B 18 V; Milwaukee type HB 18 V | |
Manufacturer's designation | M18CAG125XPD-502X | |
Number of rechargeable batteries contained | 2 | |
Type of rechargeable battery | Lithium-ion | |
Battery capacity | 5 Ah | |
Battery voltage | 18 V | |
Motor design | brushless EC motor | |
maximum speed | 8,500 rpm | |
maximum disc ⌀ | 125 mm | |
maximum cutting depth | 33 mm | |
Weight | 2.7 kg | |
maximum vibration to EN | 3.4 m/s2 | |
Overload protection | yes | |
Dead man's circuit | yes | |
Soft start | yes | |
Restart block | yes | |
Quick-release clamping nut | yes | |
Kick-back stop | no | |
Power supply | Rechargeable battery-powered | |
Type of product | Angle grinder |
Article number | 077140 M18CAGXPD | |
Manufacturer number | 4933448864 |