{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | I-VIEW | |
IP Index of Protection | IP 65 | |
ATEX zone | no | |
Illumination | 125 lm - 250 lm | |
Illumination time | 3 h - 6 h | |
Power supply | 12 | |
Number of rechargeable batteries contained | 1 | |
Type of rechargeable battery | Lithium-ion | |
Battery capacity | 1.6 Ah | |
Battery voltage | 3.8 V | |
Overall length | 105 mm | |
Overall width | 52 mm | |
Overall height | 43 mm | |
Weight | 240 g | |
Including belt pocket | no | |
Type of product | Headlamp |
Article number | 081487 I-VIEW |