{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material of the housing | Plastic | |
Connection for roll-up drum | 1/2 inch | |
maximum operating pressure | 12 bar | |
usable hose length | 10 m | |
Hose external ⌀ | 16 mm | |
Hose internal ⌀ | 11 mm | |
Material of hose | Polyurethane | |
Colour of hose | blue | |
Type of product | Hose reel |
Article number | 080077 10 | |
EAN / GTIN | 7391390202093 |