AIRSOFT braided hose, black PVC, Length 50 m, Hose internal ⌀: 9mm

Article no.: 080037 9
(3.15 US $ / 1 Metre)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
155 pieces in stock

Select article variation and quantity

Hose internal ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum operating pressure 15 bar
Hose external ⌀ 15 mm
Hose internal ⌀ 9 mm
Type of product Hose

Identification numbers & Classifications

Article number 080037 9
EAN / GTIN 3506111000559
Manufacturer number 100055

Description

Version:

Hose with polyester fibre reinforcement. Temperature range -15 °C to 60 °C.
Airsoft Performance braided hose, flexible oil-resistant compressed air hose for pneumatic tools. Operating pressure 15 bar.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart