{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Height H | 40 mm | |
Length A | 115 mm | |
Width B | 115 mm | |
Coating HW | 5 mm | |
maximum levelling range (height adjustment Ni) | ±4 mm | |
maximum load capacity | 2,800 kg | |
Type of product | Anti-vibration machine mount |
Article number | 086000 2800 |