Article no.: 070107 GSR1860FCS
Brand: BOSCH
suitable battery - supplier / battery type / voltage Bosch 18 V
Packaging Modular case (L-Boxx)

All product information:

on request
In stock
0 pieces in stock
Item no longer available
Available in 1-3 working days
Available in 4-6 working days
Available in 1-2 weeks
Available in 2-3 weeks
Available in 3-4 weeks
Subsequent delivery
Unit price
US $ 403.50
plus VAT at the current rate Prices plus delivery costs
GSR1860FCS
Add to shopping list Share product
Tuev Logo

Description

Version:

Cordless drill/driver
  • Compact, powerful cordless drill with forward/reverse operation.
  • With Electronic Motor Protection (EMP) and Electronic Cell Protection (ECP).
  • LED light to illuminate the working area and battery charge display.
  • Multi-stage torque setting for precise screw driving.
  • Electronic speed control for precise drilling and screw driving.
  • Softgrip.

Can be retrofitted with a connectivity module.
Full flexibility: With many adjustable options, the FlexiClick system is the optimum solution for all working situations.

Advantage:

FlexiClick system.

Supplied with:

Without battery, without charger. Supplied with adjustable options within the FlexiClick system: Drill chuck, angled option, eccentric option, SDS-Plus hammer option including additional handle, L-BOXX.

Note:

See No. from 073851 and No. 073863 − 073867 for suitable replacement batteries, starter sets and chargers.

Technical Data

Packaging Modular case (L-Boxx)
suitable battery - supplier / battery type / voltage Bosch 18 V
Manufacturer's designation GSR 18V-60FC
Motor design Brushless motor
Number of rechargeable batteries contained 0
Type of rechargeable battery Lithium-ion
Battery voltage 18 V
maximum torque soft 31 Nm
maximum torque hard 60 Nm
Speed range 1st speed 0 rpm - 600 rpm
Speed range 2nd speed 0 rpm - 1,900 rpm
Quick-clamping chuck range 1.5 mm - 13 mm
maximum twist drill size ⌀ in steel 13 mm
maximum twist drill size ⌀ in wood 38 mm
Weight 1.7 kg
maximum vibration to EN <2.5 m/s2
typical application Strong
Suitable for material wood; Steel; Steel
Power supply Rechargeable battery-powered
Type of product Drill/driver

Accessories

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Instructions

If you see this, something went wrong, or you disabled javascript

Share this product

or copy this link

To shopping cart