• The item cannot be ordered due to missing prices.

Drill/Driver (12 V) 240322

Article no.: U07133 240322

Product details

Identification numbers & Classifications

Article number U07133 240322

Description

Description:

The M12 FUEL™ Drill Driver is the Most Capable, Lightest Weight, Most Compact tool in its class. The POWERSTATE™ Brushless Motor delivers the power to do a wide variety of applications at 1700 RPM’s and 350 in.lbs. of torque. Weighing only 2.3 lbs it is extremely portable, great for overhead applications, reduces fatigue throughout the day. At 6.6 in length this tool has the best access in tight spaces. REDLINK™ Plus intelligence protects the tool from overloads and overheating while ensuring maximum performance. Using REDLITHIUM™ 2.0 Ah compact and 4.0 Ah extended capacity battery packs they deliver more work per charge and more work over the life of the pack than competitive batteries.

INCLUDES:
  • 1 pc. M12 FUEL™ 1/2 inch Drill Driver (Tool Only) (2503-20)
  • 1 pc. M12™ REDLITHIUM Compact Battery Pack
  • 1 pc. M12™ REDLITHIUM™ XC 4.0 Extended Capacity Battery Pack
  • 1 pc. Charger
  • 1 pc. Belt Clip
  • 1 pc. Carrying Case

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart