{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Packaging | Carrying case | |
Manufacturer's designation | BS 12 G2 | |
Battery capacity | 1.4 Ah | |
Battery voltage | 12 V | |
Quick-clamping chuck range | 1.5 mm - 10 mm | |
Weight | 1.6 kg | |
maximum vibration to EN | < 2.5 m/s2 | |
typical application | Medium | |
Type of product | Drill/driver | |
USP1 | 18V | |
USP2 | FIXTEC quick-change chuck, with softgrip |
Article number | 070222 BS12G1 | |
EAN / GTIN | 4002395195060 |