{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Packaging | Modular case (HD=Heavy Duty) | |
suitable battery - supplier / battery type / voltage | Milwaukee type B 18 V | |
Manufacturer's designation | M18FDD2-502X | |
Power supply | Rechargeable battery-powered | |
Number of rechargeable batteries contained | 2 | |
Type of rechargeable battery | Lithium-ion | |
Battery capacity | 5 Ah | |
Battery voltage | 18 V | |
Motor design | Brushless motor | |
maximum torque hard | 135 Nm | |
maximum speed 1st speed | 0 rpm - 550 rpm | |
maximum speed 2nd speed | 2,000 rpm | |
Quick-clamping chuck range | 1.5 mm - 13 mm | |
maximum twist drill size ⌀ in steel | 16 mm | |
maximum twist drill size ⌀ in wood | 89 mm | |
Weight | 2.1 kg | |
maximum vibration to EN | <2.5 m/s2 | |
typical application | Heavy Duty | |
Suitable for material | wood; Steel | |
Type of product | Drill/driver |
Article number | 070210 M18FDD2-5 | |
Manufacturer number | 4933464267 |