This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Rainproof jacket Chelsea 2XL

Article no.: 091911 2XL
Size guide
  • Fabric composition: 100% polyester
  • Material weight / fabric density: 280
  • Washing: 40 °C coloureds
  • Standard: EN 343

Product details

Technical Data

Gender Unisex
Fabric composition 100% polyester
Material weight / fabric density 280 g/m2
Washing 40 °C coloureds
Colour black
Unisex size 2XL
Standard EN 343
Type of product Rainproof jacket

Identification numbers & Classifications

Article number 091911 2XL
EAN / GTIN 7040053773950

Description

Version:

High-quality rainwear with reflective elements for better visibility.
Rainproof jacket with adjustable hood and extended back for an optimum fit. With ventilation at the back. Increased wearing comfort due to brushed polyester on the inside of the collar, and elastic inner cuffs.
  • Removable hood.
  • Two-way zip fastener.
  • Breast pocket with water-repellent zip fastener.
  • Two document pockets with flap.
  • Hook and loop adjustment of the cuffs.

Services & product advisors

Size chart trousers / overalls

HELLY HANSEN® Our useful size chart will show you which sizes you have to pay attention to for brand HELLY HANSEN®

Men's size
Order size DE Size FR/ES Size IT Manufacturer's information Chest measurement cm Waist measurement cm Hip measurement cm Inside leg measurement cm
42 36 44 C42 84 72 90 78
44 38 46 C44 88 76 94 79
46 40 48 C46 92 80 98 80
48 42 50 C48 96 84 102 81
50 44 52 C50 100 88 106 82
52 46 54 C52 104 92 110 83
54 48 56 C54 108 96 114 84
56 50 58 C56 112 100 118 85
58 52 60 C58 116 104 122 86
60 54 62 C60 120 108 1126 87
62 56 64 C62 124 112 130 88
64 58 66 C64 128 116 134 88

This is how to measure

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Unisex size Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart