This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Fibre fleece jacket XL

Article no.: 091876 XL
Size guide
  • Fabric composition: 100% polyester
  • Material weight / fabric density: 250
  • Washing: 40 °C coloureds
  • Bleaching: do not bleach
  • Dry-cleaning: not suitable for dry cleaning

Product details

Technical Data

Special service provision Textile finishing
Gender Unisex
Fabric composition 100% polyester
Material weight / fabric density 250 g/m2
Washing 40 °C coloureds
Bleaching do not bleach
Dry-cleaning not suitable for dry cleaning
Drying do not tumble-dry
Ironing Do not iron
Colour cornflower blue
Unisex size XL
Type of product Microfleece jacket

Identification numbers & Classifications

Article number 091876 XL
EAN / GTIN 7330509432624

Description

Version:

Comfortable fibre fleece jacket with fixed hood that keeps you warm on chilly autumn days. With extended back and elasticated strap on the lower seam, in order to protect against cold air that could penetrate at the waist.
  • Breast and side pockets with zip fastener.
  • One-way zip fastener made of plastic.
  • Elasticated cuffs with thumb hole.

Services & product advisors

Size chart outerwear men

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Men's size
Order size Size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm
XS 42-44 36-38 44-46 84-88 72-76 88-92
S 46 40 48 92-96 80-84 96-100
M 48-50 42-44 50-52 96-100 84-88 100-104
L 52 46 54 100-104 88-92 104-108
XL 54-56 48-50 56-58 108-112 97-102 112-116
2XL 58 52 60 112-116 102-107 116-120
3XL 60-62 54-56 62-64 120-124 112-117 124-128
4XL 64 58 66 124-128 117-122 128-132
5XL 66-68 60-62 68-70 132-136 128-134 137-142
6XL 70 64 72 136-140 134-140 142-147

This is how to measure

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Unisex size Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart