{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Special service provision | Textile finishing | |
Fabric composition | 60% wool; 38% polyamide; 2% elastane | |
Colour | black / blue | |
EU shoe size | 45-48 | |
Type of product | Socks |
Article number | 091914 45-48 | |
EAN / GTIN | 7330509462690 |