This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Protective overalls type 3/4/5 AlphaTec® 4000 XXL

Article no.: 098366 XXL
  • Characteristics: Suitable for Ex areas
  • Clothing to: Anti-static characteristics to DIN EN ISO 1149
  • Standard: EN 14605 type 3; EN 14605 type 4; EN 13982-1; EN 1073-2; EN 14126; EN 1149-1

Product details

Technical Data

CAS AL
1A004B
SH-Code AL
00
Series Microchem®
Characteristics Suitable for Ex areas
Clothing to Anti-static characteristics to DIN EN ISO 1149
Colour green
Unisex size 2XL
Standard EN 14605 type 3; EN 14605 type 4; EN 13982-1; EN 1073-2; EN 14126; EN 1149-1
Type of product Chemical protective suit

Identification numbers & Classifications

Article number 098366 XXL

Description

Version:

AlphaTec® 4000 protective overalls. Multi-layer material, with double zip fastener and 2-piece hood. Double over sleeves for a better seal to gloves. Outstanding protection against concentrated inorganic chemicals.
Protective overalls (personal protective equipment category III), type 3/4/5. Suitable for Ex zones.

Standard:

  • EN 14605 type 3
  • EN 14605 type 4
  • EN ISO 13982-1 type 5
  • EN 14126
  • EN 1073-2
  • EN 1149-5

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Unisex size Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart