This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Ear defenders Bilsom® Leightning® V1

Article no.: 097760 V1

Product details

Technical Data

Series Leightning
Manufacturer's designation V1
SNR value (noise attenuation) 30 dB(A)
Type of product Ear defenders

Identification numbers & Classifications

Article number 097760 V1

Description

Version:

Bilsom® Leightning® series ear defenders are characterised by a high degrees of noise protection and of wearing comfort. Due to the sturdy and stable shape of the design the durable shells are suitable for use even in demanding environments. Individual adaptation by telescopic height adjustment.
Viking − shell-type ear defenders with additional head strap for security if the headband is worn on the neck or under the chin (helmet, dust mask).

Note:

Hygiene set for Bilsom® Leightning® series under No. 097761.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Type Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart