This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Safety helmet Electrician S YELLOW

Article no.: 097805 YELLOW
  • Helmet characteristics: Electrical insulation

Product details

Technical Data

Helmet characteristics Electrical insulation
Size 53 cm - 61 cm
Material of helmet shell HDPE
Standard DIN EN 397; DIN EN 50365
Width adjustment Drejelukning
Type of product Safety helmet

Identification numbers & Classifications

Article number 097805 YELLOW
EAN / GTIN 4017765056414
Manufacturer number 2354252780 YELLOW

Description

Version:

Safety helmet of high-density polyethylene providing reliable protection against electric shock up to 1000 V AC (or 1500 V DC). Safety characteristics for use down to -20°C. High wearing comfort and secure seating due to ergonomically shaped and height adjustable internal fittings.
  • 6-point strap attachment, height adjustable
  • 16 mm double slot mounting
  • Natural leather sweatband
  • With rain channel
  • With rotary catch

With a straight form.

Application:

Energy suppliers, heavy current users, railway companies, hot operations, chemical industry, electrical work.

Standard:

DIN EN 397; DIN EN 50365

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart