{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Colour | blue | |
Size | 53 cm - 61 cm | |
Material of helmet shell | HDPE | |
Weight | 365 g | |
Standard | DIN EN 397 | |
Resistance to cold | Down to -20 °C °C | |
Type of product | Safety helmet |
Article number | 097817 BLUE | |
Manufacturer number | 9249230516 |