This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Pair of welders' safety gloves 10-1005 9

Article no.: 094118 9

Product details

Technical Data

Glove characteristics Flame resistance stage 4
Application reusable
Length 350 mm
Backing material Full-grain calf leather
Material Full calves’ leather
Glove size 9
EN 388:2003 2122
EN 388 2122
EN 407 412X4X
EN 12477 Type A/B
Welding processes TIG
Protection category Category III
Type of glove Welder's gloves
Colour grey
Type of product Welder's gloves

Identification numbers & Classifications

Article number 094118 9
Manufacturer number 10-1005 L

Description

Version:

10-1005. Comfortable SOFTouch™ Full calf leather welders' gloves with reinforced thumbs.
With seamless index finger for better guidance of the TIG rod and KEVLAR® 3-ply seams.

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart