{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | HyFlex® | |
electrostatic characteristic | EGB/ESD | |
EN 388 | 4131A | |
Backing material | Nylon-carbon fibre | |
Coating | PU | |
Application range | Precision | |
Colour | white / grey | |
Glove size | 11 | |
Protection category | Category II | |
Type of glove | Multi-purpose gloves | |
Type of product | ESD gloves |
Article number | 094289 11 | |
EAN / GTIN | 20076490478463 | |
Manufacturer number | 48-130/11 |