This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Pair of driver’s gloves, unlined 8

Article no.: 094393 8

Product details

Technical Data

Material Nappa leather
Glove size 8
EN 388:2003 2,112
Protection category Category II
Type of glove Driver’s gloves
Colour red / white
Type of product Driver’s gloves

Identification numbers & Classifications

Article number 094393 8
EAN / GTIN 4045197973030

Description

Version:

Driver's gloves of supple and hard-wearing nappa leather, unlined. With high-quality breathable textile back and very good touch sensitivity. Hook and loop fastening at the wrist.

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart