{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
EN 388 | 4X42D | |
Backing material | Dyneema® | |
Coating | Nitrile foam | |
Application range | All-round | |
Colour | black | |
Glove size | 9 | |
Protection category | Category II | |
Type of glove | Cut-resistant gloves | |
Type of product | Cut-resistant gloves |
Article number | 094541 9 |