{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Protection class | Beskyttelse mod bakteriologiske risici iht. EN 374 | |
Glove size | 8 | |
EN 374 | JOT | |
EN 388 | 4122X | |
Material | Nitrile | |
Length | 260 mm | |
Colour | black | |
Protection category | Category III | |
Type of glove | Chemicals protection gloves | |
Type of product | Chemicals protection gloves |
Article number | 094751 8 | |
Manufacturer number | ULTRANITRIL 365, GR.8 |